- 9 516 in Overall Length
features
- Allow easy access to tight locations
- Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings
- Prevents distortion of thin-walled fitting
- High carbon steel jaws snap open, then close around fastener with 6 point contact
- Unique design requires only 30° rotation for ratcheting action
| Overall Length | 9 5/16 in |
| Head Thickness | 1/2 in |
| Weight | 0.55 LB |
| EAN or UPC | 662459107534 |

