- Screwdriver Socket
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| Socket Diameter | 2 9/32 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.52 LB |
| EAN or UPC | 662459222008 |
| Socket Diameter | 2 9/32 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.52 LB |
| EAN or UPC | 662459222008 |