- Screwdriver Socket
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 1/2 in |
| Socket Diameter | 2 1/4 in |
| Weight | 0.21 LB |
| EAN or UPC | 662459222039 |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 2 1/4 in |
| Weight | 0.21 LB |
| EAN or UPC | 662459222039 |