- 1/2 in Socket Drive Size
- 51/64 in Socket Size
features
- 5 point Penta-Socket services 5 point nuts found on tamper-resistant Buffalo covers used by gas, electric, and some water companies to protect shutoff gates
| Socket Drive Size | 1/2 in |
| Bolt Clearance | 23/32 in |
| Socket Size | 51/64 in |
| Bolt Clearance Depth | 1/2 in |
| Drive End Diameter | 1 1/8 in |
| Overall Length | 1 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459904713 |

