- Flare Nut Crowfoot Wrench
features
- High-polished chrome finish cleans easily
- All tools are professional quality, made of high grade steel
| Head Diameter | 1 11/16 in |
| Length of Centers | 1 3/16 in |
| Head Thickness | 7/8 in |
| Socket Drive Size | 1/2 in |
| Slot Width | 27/32 in |
| Socket Size | 1 3/16 in |
| Weight | 0.27 LB |
| EAN or UPC | 662459319692 |

