- Flare Nut Crowfoot Wrench
features
- All tools are professional quality, made of high grade steel
- High-polished chrome finish cleans easily
| Socket Drive Size | 1/2 in |
| Head Diameter | 1 15/16 in |
| Socket Size | 1 3/8 in |
| Length of Centers | 1 5/16 in |
| Slot Width | 1 1/16 in |
| Head Thickness | 15/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 662459319722 |

