- Flare Nut Crowfoot Wrench
features
- All tools are professional quality, made of high grade steel
- High-polished chrome finish cleans easily
| Head Diameter | 2 5/32 in |
| Slot Width | 1 5/32 in |
| Head Thickness | 15/16 in |
| Socket Size | 1 9/16 in |
| Socket Drive Size | 1/2 in |
| Length of Centers | 1 27/64 in |
| Weight | 0.35 LB |
| EAN or UPC | 662459319753 |

