- Flare Nut Crowfoot Wrench
features
- High-polished chrome finish cleans easily
- All tools are professional quality, made of high grade steel
| Socket Drive Size | 1/2 in |
| Head Diameter | 2 15/32 in |
| Head Thickness | 1 in |
| Slot Width | 1 11/32 in |
| Socket Size | 1 13/16 in |
| Length of Centers | 1 19/32 in |
| Weight | 0.49 LB |
| EAN or UPC | 662459319791 |

