- Flare Nut Crowfoot Wrench
features
- High-polished chrome finish cleans easily
- All tools are professional quality, made of high grade steel
| Head Thickness | 1-1/16 in |
| Length of Centers | 1 43/64 in |
| Slot Width | 1 7/16 in |
| Head Diameter | 2 1/2 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 1 15/16 in |
| Weight | 0.53 LB |
| EAN or UPC | 662459319814 |

