Skip to content Skip to navigation menu
WilliamsJHWSD-1220

JHWSD-1220

12 Point 1/2 in Drive Deep Socket
Item #113869023
  • 1/2 in Socket Drive Size
  • 5/8 in Socket Size
  • 12 Points
WilliamsJHWSD-1220
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 5/8 in Socket Size
  • 12 Points

features

  • Designed for quick engagement on both 6 and 12 point fasteners
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Bolt Clearance 19/32 in
Overall Length 3 1/4 in
Length Type Deep
Socket Drive Size 1/2 in
Bolt Clearance Depth 2 7/16 in
No. of Points 12
Drive End Diameter 29/32 in
Socket Size 5/8 in
Weight 0.35 LB
EAN or UPC 662459221520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison