Skip to content Skip to navigation menu
Slotted Individual Screwdriver

JHWSDR-22

Slotted Individual Screwdriver
Item #113871620
  • 6 1/8 in Overall Length
Slotted Individual Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/8 in Overall Length

features

  • Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
  • Blades are made from special alloy steel for extra strength
  • Hi-polish chrome blades prevent corrosion and can be easily cleaned
Tip Width Point Size Slotted 3/16 in
Blade Length 3 in
Overall Length 6 1/8 in
Weight 0.17 LB
EAN or UPC 662459926272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison