Skip to content Skip to navigation menu
WilliamsJHWSDR-24-TH

JHWSDR-24-TH

1/4 in Individual Screwdriver
Item #113863921
  • 7 7/8 in Overall Length
WilliamsJHWSDR-24-TH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 7/8 in Overall Length

features

  • Hi-polish chrome blades prevent corrosion and can be easily cleaned
  • Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
  • Blades are made from special alloy steel for extra strength
  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
Tip Width Point Size 1/4 in
Blade Length 4 in
Overall Length 7 7/8 in
Weight 0.26 LB
EAN or UPC 662459331113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison