Skip to content Skip to navigation menu
5/16 in Individual Screwdriver

JHWSDR-26-TH

5/16 in Individual Screwdriver
Item #113863846
  • 10 11/16 in Overall Length
5/16 in Individual Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 11/16 in Overall Length

features

  • Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
  • Hi-polish chrome blades prevent corrosion and can be easily cleaned
  • Blades are made from special alloy steel for extra strength
  • Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
Overall Length 10 11/16 in
Tip Width Point Size 5/16 in
Blade Length 6 in
Weight 0.38 LB
EAN or UPC 662459330628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison