- 12 11/16 in Overall Length
features
- Blades are made from special alloy steel for extra strength
- Hi-polish chrome blades prevent corrosion and can be easily cleaned
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
| Blade Length | 8 in |
| Tip Width Point Size | Slotted 3/8 in |
| Overall Length | 12 11/16 in |
| Weight | 0.59 LB |
| EAN or UPC | 662459926302 |

