- 3 1/2 in Overall Length
features
- Hi-polish chrome blades prevent corrosion and can be easily cleaned
- Blades are made from special alloy steel for extra strength
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
| Overall Length | 3 1/2 in |
| Tip Width Point Size | Slotted 1/4 in Stubby |
| Blade Length | 1 3/4 in |
| Weight | 0.12 LB |
| EAN or UPC | 662459926388 |

