- 7 27/32 in Overall Length
features
- Williams’ expanded line of offset striking face wrenches, up to 4-5/8", provides the most extensive line on the market
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Straight handle design resists springing while allowing the fastener to turn more easily
- Specifically engineered to hold up under the most rigorous industrial use
| Overall Length | 7 27/32 in |
| Box End Thickness | 1 5/32 in |
| Box End Diameter | 2 21/32 in |
| Size | 1 5/8 in, 41 mm |
| Weight | 3.3 LB |
| EAN or UPC | 662459104779 |

