- 7 21/32 in Overall Length
features
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Williams’ expanded line of offset striking face wrenches, up to 4-5/8", provides the most extensive line on the market
- Specifically engineered to hold up under the most rigorous industrial use
- Straight handle design resists springing while allowing the fastener to turn more easily
| Overall Length | 7 21/32 in |
| Box End Thickness | 31/32 in |
| Box End Diameter | 2 9/32 in |
| Weight | 2.87 LB |
| EAN or UPC | 662459104762 |

