- 18 5/32 in Overall Length
features
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Straight handle design resists springing while allowing the fastener to turn more easily
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
- Williams’ expanded line of offset striking face wrenches, up to 4-5/8", provides the most extensive line on the market
- Specifically engineered to hold up under the most rigorous industrial use
| Box End Thickness | 2 15/16 in |
| Overall Length | 18 5/32 in |
| Box End Diameter | 6 1/32 in |
| Weight | 19.93 LB |
| EAN or UPC | 662459104991 |

