- 20 1/32 in Overall Length
features
- Specifically engineered to hold up under the most rigorous industrial use
- Williams’ expanded line of offset striking face wrenches, up to 4-5/8", provides the most extensive line on the market
- Straight handle design resists springing while allowing the fastener to turn more easily
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
| Box End Diameter | 6 25/32 in |
| Overall Length | 20 1/32 in |
| Size | 4 5/8 in, 117 mm |
| Box End Thickness | 3 3/16 in |
| Weight | 30.27 LB |
| EAN or UPC | 662459105028 |

