- 10 in Overall Length
features
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
- 3 component handles provides a maximum comfort grip
- Chrome blades prevent corrosion and can be easily cleaned
- Size is shown on blade and tip style is shown on handle for easy identification
| Blade Length | 6 in |
| Tip Size | 8 in |
| Overall Length | 10 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459184061 |

