Skip to content Skip to navigation menu
12 Point 1/2 in Drive Flextension

JHWSPSXMD616

12 Point 1/2 in Drive Flextension
Item #113868898
  • 1/2 in
12 Point 1/2 in Drive Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in

features

  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Durable black oxide finish
  • Up to 30 degree angle offset
  • Made in the U.S.A
Socket Size 16 mm
Socket Drive Size 1/2 in
No. of Points 12
Weight 0.54 LB
EAN or UPC 662459334985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison