- 28 7⁄8 in Overall Length
- 1150 ft-lb Input Torque [Max]
features
- Provides the operator with nut-turning power that requires only a fraction of the force required when using conventional tools
- By removing 4 screws, heads may be easily disassembled for inspection, cleaning, and lubrication
- Input and output rotation is in the same direction
- Reaction bar rotation is opposite to input direction and must rest securely against a rigid object to withstand the generated reaction force
| Overall Length | 28 7⁄8 in |
| Output Male Sqaure | 1 1⁄2 in |
| Input Torque [Max] | 1150 ft-lb |
| Input Female Square | 1 in |
| Head Thickness | 6 1⁄8 in |
| Multiplication Ratio | 3.9 to 1 |
| Maximum Output Torque | 4000 ft-lb |
| Head Diameter | 5 3⁄16 in |
| Weight | 26.1 LB |
| EAN or UPC | 662459261175 |

