- 30 in Overall Length
- 2200 ft-lb Input Torque [Max]
features
- Provides the operator with nut-turning power that requires only a fraction of the force required when using conventional tools
- By removing 4 screws, heads may be easily disassembled for inspection, cleaning, and lubrication
- Reaction bar rotation is opposite to input direction and must rest securely against a rigid object to withstand the generated reaction force
- Input and output rotation is in the same direction
| Head Thickness | 7 1⁄4 in |
| Head Diameter | 7 1⁄4 in |
| Input Torque [Max] | 2200 ft-lb |
| Overall Length | 30 in |
| Multiplication Ratio | 5.4 to 1 |
| Output Male Sqaure | 2 1⁄2 in |
| Input Female Square | 1 in |
| Maximum Output Torque | 12000 ft-lb |
| Weight | 85.98 LB |
| EAN or UPC | 662459261199 |

