- 8 1⁄2 in Overall Length
features
- Can also multiply the torque from air-driven (non-impact) wrenches
- Designed where high torques are necessary for fastening or breaking out stubborn fasteners
- Precision planetary gear multiplies the operator’s input from standard torque wrenches
- Allows operator safe and easy means of producing torque for job requirements
| Maximum Output Torque | 750 ft-lb |
| Gear Ratio | 4:1 |
| Torque Ratio | 3:1 |
| Head Diameter | 2 13⁄16 in |
| Output Sqaure Size | 3/4 in |
| Overall Length | 8 1⁄2 in |
| Input Cap | 227 |
| Head Height | 3 1⁄4 in |
| Input Female Square | 1/2 in |
| Weight | 4.74 LB |
| EAN or UPC | 662459261250 |

