- 19 39/64 in Overall Length
features
- Allows operator safe and easy means of producing torque for job requirements
- Precision planetary gear multiplies the operator’s input from standard torque wrenches
- Designed where high torques are necessary for fastening or breaking out stubborn fasteners
- Can also multiply the torque from air-driven (non-impact) wrenches
| Overall Length | 19 39/64 in |
| Input Cap | 200 |
| Input Female Square | 1/2 in |
| Maximum Output Torque | 1200 ft-lb |
| Output Sqaure Size | 3/4 in |
| Gear Ratio | 6:3:1 |
| Head Diameter | 3 15/16 in |
| Head Height | 4 in |
| Torque Ratio | 6:0:1 |
| Weight | 13.15 LB |
| EAN or UPC | 662459261267 |

