- 19 39/64 in Overall Length
features
- Allows operator safe and easy means of producing torque for job requirements
- Precision planetary gear multiplies the operator’s input from standard torque wrenches
- Designed where high torques are necessary for fastening or breaking out stubborn fasteners
- Can also multiply the torque from air-driven (non-impact) wrenches
| Head Diameter | 4 1⁄16 in |
| Output Sqaure Size | 1 in |
| Maximum Output Torque | 3200 ft-lb |
| Input Cap | 173 |
| Gear Ratio | 20:25:1 |
| Torque Ratio | 18:5:1 |
| Overall Length | 19 39/64 in |
| Head Height | 6 1⁄2 in |
| Input Female Square | 1/2 in |
| Weight | 22.37 LB |
| EAN or UPC | 662459261281 |

