- 14 29⁄32 in Overall Length
features
- Shearable output squares - to protect tool during overload
- Needle bearing construction for high efficiency
- Standard reaction plate meets most job applications
- Input torque holding ratchet - holds multiplier in place during torquing
| Output Sqaure Size | 1 1⁄2 in |
| Head Diameter | 5 5⁄8 in |
| Head Height | 8 3⁄4 in |
| Torque Ratio | 26:5:1 |
| Gear Ratio | 29:25:1 |
| Maximum Output Torque | 5000 ft-lb |
| Input Female Square | 1/2 in |
| Overall Length | 14 29⁄32 in |
| Input Cap | 189 |
| Weight | 41.0 LB |
| EAN or UPC | 662459261298 |

