- 15 13⁄64 in Overall Length
features
- Shearable output squares - to protect tool during overload
- Needle bearing construction for high efficiency
- Standard reaction plate meets most job applications
- Input torque holding ratchet - holds multiplier in place during torquing
| Input Female Square | 1/2 in |
| Output Sqaure Size | 1 1⁄2 in |
| Maximum Output Torque | 8000 ft-lb |
| Overall Length | 15 13⁄64 in |
| Gear Ratio | 60:1 |
| Torque Ratio | 52:0:1 |
| Input Cap | 154 |
| Head Diameter | 5 13⁄16 in |
| Head Height | 10 3⁄4 in |
| Weight | 58.0 LB |
| EAN or UPC | 662459261304 |

