- 14 in Overall Length
features
- Shearable output squares - to protect tool during overload
- Needle bearing construction for high efficiency
- Input torque holding ratchet - holds multiplier in place during torquing
- Standard reaction plate meets most job applications
| Output Sqaure Size | 1 in |
| Input Cap | 173 |
| Gear Ratio | 20:25:1 |
| Maximum Output Torque | 3200 ft-lb |
| Overall Length | 14 in |
| Input Female Square | 1/2 in |
| Torque Ratio | 18:5:1 |
| Head Diameter | 4 7⁄8 in |
| Head Height | 6 7⁄16 in |
| Weight | 22.04 LB |
| EAN or UPC | 662459261229 |

