- 22 1⁄2 in Overall Length
- 275 ft-lb Input Torque [Max]
features
- By removing 4 screws, heads may be easily disassembled for inspection, cleaning, and lubrication
- Input and output rotation is in the same direction
- Provides the operator with nut-turning power that requires only a fraction of the force required when using conventional tools
- Reaction bar rotation is opposite to input direction and must rest securely against a rigid object to withstand the generated reaction force
| Multiplication Ratio | 3.6 to 1 |
| Head Thickness | 3 9⁄32 in |
| Output Male Sqaure | 3⁄4 in |
| Overall Length | 22 1⁄2 in |
| Input Female Square | 1/2 in |
| Maximum Output Torque | 1000 ft-lb |
| Head Diameter | 3 1⁄2 in |
| Input Torque [Max] | 275 ft-lb |
| Weight | 7.19 LB |
| EAN or UPC | 662459261151 |

