- Red
- 19 13/16 in
- 37 7/8 in
- 26 in
features
- Drawer liners included at no extra charge
- Drawers equipped with positive latching drawer retention to prevent unwanted drawer opening
- Paint pretreatment process both sprays and immerses boxes for added corrosion protected
- Reinforcement corner gussets add strength and reduce racking
- 2" mounting centers provide flexibility in arranging drawers to individual needs
- Rolled hem on all drawers provide superior strength, rigidity and safety
- All drawers equipped with 75 pound full extension ball bearing slides with quick disconnect
- All 4" and deeper drawers provide for adding additional slides to double drawer capacity
- Double wall construction provides strength
- High luster paint protects against scratches, pealing, blistering and corrosion
- Made of High-Quality Class I steel to enhance strength and finish
- Casters absorb vibrations transmitted to frame while moving on uneven surfaces
- Two point locking design adds extra security on all chests
- Casters equipped with pedal brake and ball bearings for easy operation
| Depth | 19 13/16 in |
| No. of Drawers | 7 |
| Color | Red |
| Height | 37 7/8 in |
| Width | 26 in |
| Weight | 182.98 LB |
| EAN or UPC | 662459928597 |

