- Red
- 19 13/16 in
- 19 13/32 in
- 26 23/32 in
features
- Double-wall construction provides strength
- All drawers equipped with 75-pound full-extension ball-bearing slides with quick disconnect
- High luster paint protects against scratches, peeling, blistering, and corrosion
- Two point locking design adds extra security on all chests
- Drawer liners included at no extra charge
- All 4" and deeper drawers provide for adding additional slides to double drawer capacity
- Casters equipped with pedal brake and ball bearings for smooth operation
- Reinforcement corner gussets add strength and reduce racking
- Made of High-Quality Class, I steel to enhance strength and finish
- Casters absorb vibrations transmitted to the frame while moving on uneven surfaces
- The rolled hem on all drawers provide superior strength, rigidity, and safety
- 2" mounting centers provide flexibility in arranging drawers to individual needs
- Drawers equipped with positive latching drawer retention to prevent unwanted drawer opening
- Paint pretreatment process both sprays and immerses boxes for added corrosion protected
| Capacity | 6180 in3 |
| No. of Drawers | 4 |
| Width | 26 23/32 in |
| Height | 19 13/32 in |
| Color | Red |
| Depth | 19 13/16 in |
| Weight | 129.0 LB |
| EAN or UPC | 662459928603 |

