Skip to content Skip to navigation menu
7 Drawers Black Cabinet

JHWW40RC7B

7 Drawers Black Cabinet
Item #113869365
  • Black
  • 19 13/16 in
  • 37 7/8 in
  • 40 in
7 Drawers Black Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black
  • 19 13/16 in
  • 37 7/8 in
  • 40 in

features

  • Casters equipped with pedal brake and ball bearings for easy operation
  • Weight capacity 75 lbs. per rail
  • Double wall construction provides strength
  • High luster paint protects against scratches, pealing, blistering and corrosion
  • Paint pretreatment process both sprays and immerses boxes for added corrosion protected
  • Reinforcement corner gussets add strength and reduce racking
  • Drawers equipped with positive latching drawer retention to prevent unwanted drawer opening
  • W40X50RV Side Handles
  • All 4" and deeper drawers provide for adding additional slides to double drawer capacity
  • Two point locking design adds extra security on all chests
  • Drawer liners included at no extra charge
  • 2" mounting centers provide flexibility in arranging drawers to individual needs
  • Rolled hem on all drawers provide superior strength, rigidity and safety
  • Casters absorb vibrations transmitted to frame while moving on uneven surfaces
  • All drawers equipped with 75 pound full extension ball bearing slides with quick disconnect
  • Gas struts in lid of chest make lid easy to open and close
  • Casters 5"x2", weight capacity 330 lbs. per caster
  • Made of High-Quality Class I steel to enhance strength and finish
Color Black
No. of Drawers 7
Depth 19 13/16 in
Width 40 in
Height 37 7/8 in
Weight 283.0 LB
EAN or UPC 662459328816
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison