- Red
- 19 13/16 in
- 19 7/16 in
- 40 1/32 in
features
- Weight capacity 75 lbs. per rail
- Double wall construction provides strength
- Two point locking design adds extra security on all chests
- 2" mounting centers provide flexibility in arranging drawers to individual needs
- All drawers equipped with 75 pound full extension ball bearing slides with quick disconnect
- Drawer liners included at no extra charge
- Made of High-Quality Class I steel to enhance strength and finish
- Rolled hem on all drawers provide superior strength, rigidity and safety
- All 4" and deeper drawers provide for adding additional slides to double drawer capacity
- Drawers equipped with positive latching drawer retention to prevent unwanted drawer opening
- Casters equipped with pedal brake and ball bearings for easy operation
- Casters 5"x2", weight capacity 330 lbs. per caster
- Reinforcement corner gussets add strength and reduce racking
- High luster paint protects against scratches, pealing, blistering and corrosion
- Paint pretreatment process both sprays and immerses boxes for added corrosion protected
- Casters absorb vibrations transmitted to frame while moving on uneven surfaces
- W40X50RV Side Handles
- Gas struts in lid of chest make lid easy to open and close
| Color | Red |
| Height | 19 7/16 in |
| Width | 40 1/32 in |
| Depth | 19 13/16 in |
| Capacity | 9746 in3 |
| No. of Drawers | 4 |
| Weight | 180.0 LB |
| EAN or UPC | 662459928580 |

