- Blue
- 24 in
- 39 in
- 55 in
features
- Two point locking design adds extra security on all chests
- 2" mounting centers provide flexibility in arranging drawers to individual needs
- All drawers equipped with 75 pound full extension ball bearing slides with quick disconnect
- Casters absorb vibrations transmitted to frame while moving on uneven surfaces
- Casters equipped with pedal brake and ball bearings for easy operation
- High luster paint protects against scratches, pealing, blistering and corrosion
- Gas struts in lid of chest make lid easy to open and close
- All 4" and deeper drawers provide for adding additional slides to double drawer capacity
- Reinforcement corner gussets add strength and reduce racking
- Rolled hem on all drawers provide superior strength, rigidity and safety
- Drawers equipped with positive latching drawer retention to prevent unwanted drawer opening
- Made of High-Quality Class I steel to enhance strength and finish
- Double wall construction provides strength
- Paint pretreatment process both sprays and immerses boxes for added corrosion protected
- Drawer liners included at no extra charge
| Depth | 24 in |
| Width | 55 in |
| No. of Drawers | 11 |
| Height | 39 in |
| Color | Blue |
| Weight | 501.05 LB |
| EAN or UPC | 662459333070 |

