- Combination Wrench
features
- Instead, wrenching forces are placed on the flat surfaces behind the points
- Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application.
- SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points.
- No contact is made at the corners.
- May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy Box and open end openings are identical
| Included | JHW1242(1), JHW1244(1), JHW1246(1), JHW1248(1), JHW1180(1), JHW1182(1), JHW1184(1), JHW1186(1), JHW1188(1), JHW1190(1), JHW1191(1), JHW1192(1), JHW1193(1), JHW1194(1), JHW1195(1), JHW1197(1) |
| Weight | 124.58 LB |
| EAN or UPC | 662459330260 |

