- 3/8 in Socket Drive Size
- 8 Pieces
- 6 Points
- Deep Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
| Length Type | Deep |
| Contains | JHW12-610(1), JHW12-612(1), JHW12-614(1), JHW12-616(1), JHW12-618(1), JHW12-620(1), JHW12-622(1), JHW12-624(1) |
| No. of Pieces | 8 |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Weight | 1.85 LB |
| EAN or UPC | 662459324016 |

