- 1/2 in Socket Drive Size
- 19 Pieces
- 6 Points
- Deep Length Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
| No. of Points | 6 |
| No. of Pieces | 19 |
| Socket Drive Size | 1/2 in |
| Contains | JHW14-612(1) ,JHW14-614(1), JHW14-616(1), JHW14-618(1), JHW14-620(1), JHW14-622(1), JHW14-624(1), JHW14-626(1), JHW14-628(1), JHW14-630(1), JHW14-632(1), JHW14-634(1), JHW14-636(1), JHW14-638(1), JHW14-640(1), JHW14-642(1), JHW14-644(1), JHW14-646(1), JHW14-648(1), |
| Length Type | Deep |
| Socket Type | Impact |
| Weight | 18.16 LB |
| EAN or UPC | 662459918253 |

