- 1/2 in Socket Drive Size
- 19 Pieces
- 6 Points
- Shallow Length Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Shallow |
| Socket Drive Size | 1/2 in |
| Contains | JHW4-612(1), JHW4-622(1), JHW4-632(1), JHW4-642(1), JHW4-614(1), JHW4-624(1), JHW4-634(1), JHW4-644(1), JHW4-616(1), JHW4-626(1), JHW4-636(1), JHW4-646(1), JHW4-618(1), JHW4-628(1), JHW4-638(1), JHW4-648(1), JHW4-620(1), JHW4-630(1), JHW4-640(1) |
| No. of Points | 6 |
| No. of Pieces | 19 |
| Weight | 10.25 LB |
| EAN or UPC | 662459918246 |

