- Tool Pouch Set
features
- Pouch keeps hex keys organized
- Keys are black oxide finish
| Key Length | 1 11/16 in, 1 13/16 in, 1 31/32 in, 21/8 in, 21/4 in, 23/8 in, 29/16 in, 2 19/32 in, 3 in, 3 3/16 in, 3 1/2 in, 4 in, 4 17/32 in |
| Hex Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 662459907882 |

