- 3/4 in Socket Drive Size
- 18 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
| No. of Pieces | 18 |
| No. of Points | 6 |
| Length Type | Shallow |
| Socket Drive Size | 3/4 in |
| Contains | JHW6-628A(1), JHW6-630A(1), JHW6-632A(1), JHW6-634A(1), JHW6-636(1), JHW6-638(1), JHW6-640(1), JHW6-642(1), JHW6-644(1), JHW6-646(1), JHW6-648(1), JHW6-652(1), JHW6-656(1), JHW6-658(1), JHW6-660(1), JHW6-664(1), JHW6-107(1), JHW6-140B(1), TB-6119A(1)) |
| Weight | 31.06 LB |
| EAN or UPC | 662459361004 |

