Skip to content Skip to navigation menu
19 Piece 6 Point 1 in Drive Shallow Socket Set

JHWWS-7-19TB

19 Piece 6 Point 1 in Drive Shallow Socket Set
Item #113869346
  • 1 in Socket Drive Size
  • 19 Pieces
  • 6 Points
  • Shallow Length Type
19 Piece 6 Point 1 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Socket Drive Size
  • 19 Pieces
  • 6 Points
  • Shallow Length Type

features

  • Designed for maximum engagement on 6 point fasteners
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Suitable for use with pneumatic and electric impact wrenches
  • Specially heat treated for impact use to provide long life, safety, and durability
Length Type Shallow
No. of Points 6
No. of Pieces 19
Socket Drive Size 1 in
Weight 108.23 LB
EAN or UPC 662459361011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison