Skip to content Skip to navigation menu
Combination Wrench

JHWWS1168RCF

Combination Wrench
Item #117480833
  • Combination Wrench
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Combination Wrench

features

  • Fine tooth design with dual-pawl mechanism for extra strength
  • High-polished chrome finish cleans easily
  • Recessed corners in ends provide extra turning power
  • Flex-Head pivots 90° in either direction for access in tight areas
  • Ratchet lever is easily accessible for quick direction changes
Included JHW1210RCF(1), JHW12RCF(1), JHW1214RCF(1), JHW1216RCF(1), JHW1218RCF(1), JHW1220RCF(1), JHW1222RCF(1), JHW1224RCF(1)
Weight 3.84 LB
EAN or UPC 662459919021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison