- Combination Wrench
features
- May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy Box and open end openings are identical
- SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points.
- No contact is made at the corners.
- Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application.
- Instead, wrenching forces are placed on the flat surfaces behind the points
| Included | JHW1210SC(1), JHW12SC(1), JHW1214SC(1), JHW1216SC(1), JHW1218SC(1), JHW1220SC(1), JHW1222SC(1), JHW1224SC(1), JHW1226SC(1), JHW1228SC(1), JHW1230SC(1), JHW1232SC(1), JHW1234SC(1), JHW1236SC(1), JHW1240SC(1) |
| Weight | 3.0 LB |
| EAN or UPC | 662459901965 |

