Skip to content Skip to navigation menu
Combination Wrench

JHWWS1190BSC

Combination Wrench
Item #113865638
  • Combination Wrench
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Combination Wrench

features

  • May be used on all common hex (6-point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy Box and open end openings are identical
  • Meets or exceeds aerospace specification AS 954 for 12-point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application.
  • Instead, wrenching forces are placed on the flat surfaces behind the points
  • No contact is made at the corners.
  • SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points.
Included JHW1210BSC(1), JHW12BSC(1), JHW1214BSC(1), JHW1216BSC(1), JHW1218BSC(1), JHW1220BSC(1), JHW1222BSC(1), JHW1224BSC(1), JHW1226BSC(1), JHW1228BSC(1), JHW1230BSC(1), JHW1232BSC(1), JHW1234BSC(1), JHW1236BSC(1), JHW1240BSC(1), JHW1242B(1), JHW1244B(1), JHW1246B(1), JHW1248B(1), 1178AB (1), 1180B(1), 1182B(1), 1184B(1), 1186B(1), 1188B(1), 1190B(1)
Weight 69.0 LB
EAN or UPC 662459928795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison