- 3/8 in Socket Drive Size
- 12 Pieces
- 12 Points
- Shallow Length Type
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- All tools are professional quality, made of high-grade chrome vanadium steel
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| No. of Points | 12 |
| No. of Pieces | 12 |
| Contains | B-52EHA(1), B-108(1), B-110(1), B-612(1), B-614(1), B-616(1), B-618(1), B-620(1), B-622(1), B-624(1), B-626(1), B-628(1) |
| Weight | 2.34 LB |
| EAN or UPC | 662459320667 |

