- 3/8 in Socket Drive Size
- 13 Pieces
- 6 Points
- Shallow Length Type
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Shallow |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 13 |
| No. of Points | 6 |
| Contains | B-608(1), B-610(1), B-612(1), B-614(1), B-616(1), B-618(1), B-620(1), B-622(1), B-624(1), B-626(1), B-628(1), B-630(1), B-632(1) |
| Weight | 1.98 LB |
| EAN or UPC | 662459320612 |

