- 3/8 in Socket Drive Size
- 13 Pieces
- 12 Points
- Shallow Length Type
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Contains | B-1208(1), B-1210(1), B-1212(1), B-1214(1), B-1216(1), B-1218(1), B-1220(1), B-1222(1), B-1224(1), B-1226(1), B-1228(1), B-1230(1), B-1232(1) |
| No. of Points | 12 |
| No. of Pieces | 13 |
| Length Type | Shallow |
| Socket Drive Size | 3/8 in |
| Weight | 1.59 LB |
| EAN or UPC | 662459320605 |

