- 3/8 in Socket Drive Size
- 23 Pieces
- 12 Points
- Deep Length Type
features
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
| Length Type | Deep |
| No. of Points | 12 |
| No. of Pieces | 23 |
| Socket Drive Size | 3/8 in |
| Contains | JHWB-52EHA(1), JHWB-108(1), JHWB-110(1), JHWB-40A(1), JHWB-140A(1), JHWB-1212(1), JHWB-1214(1), JHWB-1216(1), JHWB-1218(1), JHWB-1220(1), JHWB-1222(1), JHWB-1224(1), JHWB-1226(1), JHWB-1228(1), JHWBD-1212(1), JHWBD-1214(1), JHWBD-1216(1), JHWBD-1218(1), JHWBD-1220(1), JHWBD-1222(1), JHWBD-1224(1), JHWBD-1226(1), JHWBD-1228(1) |
| Weight | 5.03 LB |
| EAN or UPC | 662459320698 |

