- 3/8 in Socket Drive Size
- 23 Pieces
- 6 Points
- Deep Length Type
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| No. of Pieces | 23 |
| Length Type | Deep |
| Contains | JHWB-52EHA(1), JHWB-108(1), JHWB-110(1), JHWB-40A(1), JHWB-140A(1), JHWB-612(1), JHWB-614(1), JHWB-616(1), JHWB-618(1), JHWB-620(1), JHWB-622(1), JHWB-624(1), JHWB-626(1), JHWB-628(1), JHWBD-612(1), JHWBD-614(1), JHWBD-616(1), JHWBD-618(1), JHWBD-620(1), JHWBD-622(1), JHWBD-624(1), JHWBD-626(1), JHWBD-628(1) |
| Weight | 8.66 LB |
| EAN or UPC | 662459328090 |

